Shop All Cut-Resistant Sleeves
Pip
Cut-Resistant Sleeve, Gray, Knit Cuff
Mfr # 20-DA18
Zoro # G2818289
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- ANSI/ISEA Cut Level A4
- Color Gray
- Sleeve Material Dyneema(R)
- ANSI/ISEA Abrasion Level Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 20-DA18
- Zoro # G2818289
- UPC # 616314126253
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A4 |
Color | Gray |
Sleeve Material | Dyneema(R) |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ASTM F2992-15 |
Sleeve Construction | Seamless Knit |
ANSI/ISEA Cut Level - 2011 | 4 |
Silicone-Free | No |
Latex-Free | No |
Sleeve Style | Sleeve |
Cuff Style | Shirred Slip-On |
Anti-Static | No |
Brand and Series | PIP Kut Gard(R) |
ANSI/ISEA Cut Load | 1831 |
Sleeve Performance | High Dexterity |
Series | Kut Gard(R) |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Sleeve Material Dyneema(R), Color Gray, Size Universal, Series Kut Gard(R), Standards ASTM F2992-15, ANSI/ISEA Cut Load 1831, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vinyl Tape, Black/Yellow, 3" dia., 54 ft. L (HT202BY)
- LYLE Customer Parking Sign, 12" W, 18" H, English, Aluminum, White (RP-116-12HA)
- CONDOR Disposable Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (10D863)
- STEINER INDUSTRIES Flame-Resistant Sleeve, 2XL, 20" L, Bourbon (8213-2X)
- PIP Cut-Resistant Sleeve, Black, Knit Cuff (10-BKDS18)
- PIP Cut-Resistant Sleeve, Universal Sz, Yellow (MSKC-18)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-21DHX18-ET)
- PIP Cut-Resistant Sleeve, Universal Sz, Yellow (MSK-18-100)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-21DACPBP22TH)
- PIP Dyneema Sleeves, Dyneema Sleeve (20-D16)
- SUPERIOR GLOVE Cut Resistant Sleeve, Cut 2, Black, 22", PR (KP1T22/XL)
- Pip Cut-Resistant Sleeves