Shop All Cut-Resistant Sleeves
Pip
Cut-Resistant Sleeve, Gray, Knit Cuff
Mfr # 20-21DACPBP22TH
Zoro # G2821134
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- ANSI/ISEA Cut Level A4
- Color Gray
- Sleeve Material Dyneema(R)
- ANSI/ISEA Abrasion Level Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 20-21DACPBP22TH
- Zoro # G2821134
- UPC # 616314259111
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A4 |
Color | Gray |
Sleeve Material | Dyneema(R) |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ASTM F2992-15 |
Silicone-Free | No |
Anti-Static | No |
Sleeve Style | Sleeve |
Cuff Style | Shirred Slip-On |
Latex-Free | No |
Brand and Series | PIP Kut Gard(R) |
ANSI/ISEA Cut Load | 1501 |
Sleeve Performance | High Dexterity |
Sleeve Construction | Seamless Knit |
Series | Kut Gard(R) |
Sleeve Type | Knit Cuff |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 22 in, Sleeve Material Dyneema(R), Color Gray, Size Universal, Series Kut Gard(R), Standards ASTM F2992-15, ANSI/ISEA Cut Load 1501, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Economy Grade Top-Grain Cowhide Leather Drivers Gloves, Small, Tan, Pair (68-162/S)
- LYLE Facility Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0758-NP_10x14 (LCU4-0758-NP_10x14)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Dotted Palm Coating, L (DX1020)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 11M, Gry, PR (N1343 11M)
- PIP Cane Mesh Sleeve, 9", Medium, PR (30-6795W/M)
- PIP Cut-Resistant Sleeve, Universal Sz, Black (MSBKK-18T)
- PIP Cut-Resistant Sleeve, Green, Knit Cuff (10-KA24SCTOT)
- PIP Cut-Resistant Sleeve, Yellow, Knit Cuff (10-KVS18YBH)
- PIP Cut-Resistant Sleeve, Green, Knit Cuff (10-21ACPCB18)
- PIP Cut-Resistant Sleeve, Yellow, Knit Cuff (15-21KVBK18)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 16 in, Black, Small (11-251)
- Pip Abrasion & Cut Resistant Clothing