Shop All Cut-Resistant Sleeves
Pip
Cut-Resistant Sleeve, Gray, Knit Cuff
Mfr # 20-21DACP18-ET
Zoro # G2820696
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- ANSI/ISEA Cut Level A3
- Color Gray
- Sleeve Material Dyneema(R)
- ANSI/ISEA Abrasion Level Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 20-21DACP18-ET
- Zoro # G2820696
- UPC # 616314223204
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A3 |
Color | Gray |
Sleeve Material | Dyneema(R) |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ASTM F2992-15 |
ANSI/ISEA Cut Load | 1250 |
ANSI/ISEA Cut Level - 2011 | 3 |
Sleeve Performance | High Dexterity |
Anti-Static | No |
Silicone-Free | No |
Sleeve Construction | Seamless Knit |
Sleeve Style | Sleeve with Thumbhole |
Brand and Series | PIP Kut Gard(R) |
Cuff Style | Shirred Slip-On |
Latex-Free | No |
Series | Kut Gard(R) |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A3, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Sleeve Material Dyneema(R), Color Gray, Size Universal, Series Kut Gard(R), Standards ASTM F2992-15, ANSI/ISEA Cut Load 1250, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWLIFE ECO-PRO BY GELPRO Continuous Comfort Mat, 66" L x Polyurethane (104-01-2466-1)
- TOUGH DUCK Men's Fluorescent Green Polyester Parka size M (S18711)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Synthetic Leather, PR (LPI-OC5-02-S)
- ACCUFORM Not An Exit Sign, English, 14" W, 10" H, Plastic, Red (MEXT444VP)
- PIP Cut-Resistant Sleeve, Universal Sz, Yellow (MSK-18-100)
- PIP Cane Mesh Sleeves, L (30-6795W/L)
- PIP Cut-Resistant Sleeve, Universal Sz, Yellow (MSKC-18)
- PIP Kevlar(R) Sleeve, 2 Ply, ANSI Cut Level 3 (10-KS18THV)
- PIP Cut-Resistant Sleeve, Green, Knit Cuff (10-21ACPCB18)
- PIP Sleeve, Cotton, 18in., 1 Ply, Vend Ready (31-C-18-FOLD)
- CONTENDER Work Sleeve, Snug Fit, 18", Blue, M, PR (PXN/KG18S/M)
- Pip Workwear and Protective Clothing