Shop All Cut-Resistant Sleeves
Pip
Cut-Resistant Sleeve, A3 Cut Level
Mfr # 2514KT
Zoro # G3738376
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 in
- ANSI/ISEA Cut Level A3
- Color Yellow
- Sleeve Material Kevlar(R)
- ANSI/ISEA Abrasion Level Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 2514KT
- Zoro # G3738376
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | 14 in |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | A3 |
Color | Yellow |
Sleeve Material | Kevlar(R) |
ANSI/ISEA Abrasion Level | Not Tested |
Thickness | Single Ply |
Sleeve Style | Sleeve with Thumbhole |
Cuff Style | Shirred Slip-On |
Sleeve Performance | General Purpose |
Latex-Free | No |
Silicone-Free | No |
ANSI/ISEA Needlestick Level | Not Available |
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level A3, ANSI/ISEA Needlestick Level Not Available, Sleeve Style Sleeve with Thumbhole, Sleeve Length 14 in, Thickness Single Ply, Sleeve Material Kevlar(R), Color Yellow, Size 14 in, ANSI/ISEA Abrasion Level Not Available, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTER WALKING Traction Device, Unisex, Men's 11.5-13, PR (JD6612-XL)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, S, Yellow, Trekdry(R) (SMG-91-008)
- THE BRUSH MAN Particulate Dust Mask With Valve, 10PK (RESPIRATOR V)
- SIGNMISSION No Parking Authorized Emergency Vehicles Alum Rust Proof Parking Sign, 18" x 24", A-1824-23762 (A-1824-23762)
- PIP Cut-Resistant Sleeve, Green, Knit Cuff (10-KA24SCTOT)
- PIP Cut-Resistant Sleeve, Universal Sz, Black (MSBKK-18T)
- PIP Cane Mesh Sleeve, 9", Medium, PR (30-6795W/M)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-21DACP18-ET)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-21DACPBP22TH)
- PIP Cut-Resistant Sleeve, Black, Knit Cuff (10-BKDS18)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, M (KTAG1T18/M)
- Pip Cut-Resistant Sleeves