Shop All Cut-Resistant Gloves
Pip
Cut Resistant Half Finger Gloves, A2 Cut Level, Uncoated, L, 12PK
Mfr # 07-K259/L
Zoro # G9314781
product price: $73.29
/pk 12, $6.11/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
- ANSI/ISEA Cut Level A2
- Glove Coating Material Uncoated
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 07-K259/L
- Zoro # G9314781
- UPC # 616314014925
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Size- Alpha | L |
Details
Item | Cut Resistant Half Finger Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | Uncoated |
Color | Yellow |
ANSI/ISEA Abrasion Level | Not Rated |
Glove Lining Material - Cut Resistant | Kevlar(R) |
Suggested Use Environment | Dry |
Coating Material | Uncoated |
Silicone-Free | No |
Glove Lining Material | Kevlar ® |
Description
Kut-Gard Kevlar(R) Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW BALANCE Athletic High-Top Shoe, EE, 8 1/2, Black, PR (MIDCLBR-8.5-2E)
- HEXARMOR Eyewear Cleaning Station, Anti-Scratch, PK (14-10032)
- AMEREX Vehicle Mounting Bracket (AMEREX 821)
- EDGE EYEWEAR Safety Glasses, Amber Scratch-Resistant (DZ114-G2)
- PIP Cut-Resistant Gloves, XL, 10, PK12 (M530-XL)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, S, 1 PR (22-600S)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-X585/L)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (19-D325/XL)
- PIP VF, Gloves, MaxiFlex Cut, S, 45MU62, PR (34-8743V/S)
- PIP MaxiCut Ultra Cut-Resistant Coated Gloves, Palm Dipped, Nitrile, A3 Cut Level, XL (Size 10), 1 Pair (44-3745/XL)
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, M, 1 PR (257X-07)
- Pip Gloves & Hand Protection