Shop All Cut-Resistant Gloves
Pip
Cut Resistant Half Finger Coated Gloves, A2 Cut Level, PVC, XL, 12PK
Mfr # 08-K259PDD/XL
Zoro # G9315341
product price: $101.99
/pk 12, $8.50/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- ANSI/ISEA Cut Level A2
- Glove Coating Material PVC
- Color Yellow
- Suggested Use Environment Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 08-K259PDD/XL
- Zoro # G9315341
- UPC # 616314015106
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Cut Resistant Half Finger Coated Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | PVC |
Color | Yellow |
Suggested Use Environment | Dry |
Glove Lining Material - Cut Resistant | Kevlar(R) |
Coating Material | PVC |
Glove Lining Material | Kevlar ® |
Description
Kut-Gard Kevlar(R) Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, M (SMB2-03-M)
- SURTEK Garden Boots 6 (137566)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 10 PK, Lavender (NGPF7001-V)
- SIGNMISSION OSHA Danger Sign, Watch Your Step, 10in X 7in Decal, 10" W, 7" H, Landscape, OS-DS-D-710-L-2109 (OS-DS-D-710-L-2109)
- PIP Cut-Resistant Gloves, M, 8" L, PR (09-H550SLPV/M)
- PIP Gloves for Cut Protection, ATG, M, PK12 (19-D470/M)
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (09-K1250/M)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 12PK (16-560/M)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (34-8753)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-355/XL)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, XL, 1 PR (576XL-09)
- Pip Gloves & Hand Protection