Shop All Cut-Resistant Gloves
Pip
Cut Resistant Half Finger Coated Gloves, A2 Cut Level, PVC, M, 12PK
Mfr # 08-K259PDD/M
Zoro # G9315308
product price: $101.99
/pk 12, $8.50/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size M
- Glove Coating Material PVC
- Color Yellow
- Suggested Use Environment Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 08-K259PDD/M
- Zoro # G9315308
- UPC # 616314015083
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Cut Resistant Half Finger Coated Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | PVC |
Color | Yellow |
Suggested Use Environment | Dry |
Glove Lining Material - Cut Resistant | Kevlar(R) |
Coating Material | PVC |
Glove Lining Material | Kevlar ® |
Description
Kut-Gard Kevlar(R) Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Surveyor Safety Vest, S31311-FLOR-XS (S31311)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1112582)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (717-08)
- 3M Virtua CCS Safety Glasses, Anti-Fog, Anti-Scratch, Foam Gasket, Wraparound, Frameless, Clear Lens (11872)
- PIP Cut Resistant Half Finger Coated Gloves, A2 Cut Level, PVC, L, 12PK (08-K259PDD/L)
- PIP Cut Resistant Half Finger Coated Gloves, A2 Cut Level, PVC, XL, 12PK (08-K259PDD/XL)
- PIP MaxiCut Ultra Cut-Resistant Coated Gloves, Palm Dipped, Nitrile, A3 Cut Level, XL (Size 10), 1 Pair (44-3745/XL)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (44-3445)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 12PK (09-K1450/S)
- PIP Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 12PK (07-K350/M)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (29JV87)
- Pip Gloves & Hand Protection