Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, XS, 7" L, PR, PK12
Mfr # HVY710HSNF
Zoro # G2821746
product price: $71.19
/pk 12, $5.93/ea
$71.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XS
- ANSI/ISEA Cut Level A3
- Size XS ( 6 )
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # HVY710HSNF
- Zoro # G2821746
- UPC # 662909501210
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Size | XS ( 6 ) |
Glove Length | 6 in |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | XS |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Exit Sign, No Exit, 3-1/2"X10 (MLAD505GP)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (5PE90)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (CL2MLSZX3)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 12PK (34-8743/S)
- PIP Hi-Vis Cut-Resist Glove, Orange, L, PK12 (33-425OR/L)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 12PK (713HGWU/M)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 12PK (16-150/XS)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (19-D324/L)
- PIP PIP® 19-D322/L Great White® 3GX® Dyneema®Diamond Blended Glove, PU Coated, L (19-D322/L)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (9818NFS)
- Pip Gloves & Hand Protection