Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, XS, 7" L, PR, PK12
Mfr # 44-3445
Zoro # G2820258
product price: $207.99
/pk 12, $17.33/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Blue/Black
- Glove Coating Finish Dotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 44-3445
- Zoro # G2820258
- UPC # 616314178337
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Glove Length | 7 in |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | XS |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT IBC Dispensing and Containment Unit, 400 gal Spill Capacity, 10,000 lb., Steel (SST-IBC-2)
- EDGE EYEWEAR Safety Glasses, Red Scratch-Resistant (SKAP119)
- TALON TRAX Boots, Size 6, 13" Height, Black, Plain, PR (29UT81)
- BRADY Plug Valve Lockout, Fits 29/32 to 1-3/8In (113232)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (44-3445)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (44-3445)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (44-3445)
- PIP VF, Cut Gloves, MaxiFlex, XS, 45MU61, PR (34-8743V/XS)
- PIP Cut Resistant Half Finger Gloves, A2 Cut Level, Uncoated, L, 12PK (07-K259/L)
- PIP Cut-Resistant Gloves, S, 7" L, PR (09-H550SLPV/S)
- HONEYWELL Cut-Resistant Gloves, Slip-On, S, PR (42-615BL/7S)
- Pip Gloves & Hand Protection