Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, XL, 10" L, PR, PK12
Mfr # HVY710HSNF
Zoro # G2821579
product price: $74.29
/pk 12, $6.19/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Size XL ( 10 )
- ANSI/ISEA Cut Level A3
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # HVY710HSNF
- Zoro # G2821579
- UPC # 662909501066
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI F1790, EN388, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL High Viz Short Sleeve Birdseye T Shirt, X-Large, Orange, Class 3 (TB113C-3 XL)
- 3M Fire Barrier Sealant, Yellow, 4.5 gal (IC-15WB+-4.5GAL)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 5XL (61635)
- MILWAUKEE TOOL Hard Hat (48-73-1208)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-399/M)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (15-215/XL)
- PIP Cut-Resistant Gloves, 3XL, 12" L, PR, PK12 (34-8753)
- PIP Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (17-SD200/XL)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 12PK (34-8443/S)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 12PK (16-150/M)
- HEXARMOR Safety Gloves, Cut-Resistant, White, XS, PR (3060-XS (6))
- Pip Cut-Resistant Gloves