Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, XL, 10" L, PR, PK12
Mfr # 44-3755
Zoro # G2821475
original price:
$277.86
20% off
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size XL ( 10 )
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4
- Color Blue/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 44-3755
- Zoro # G2821475
- UPC # 616314178580
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 18 In.Blue (1YBW4)
- NATIONAL SAFETY APPAREL Flame Resistant Hood, White, Nomex(R)/Rayon(R) (H31LK)
- ROADPRO Red Log Haulers Flag, w/Sewn-In, 18x18 (1818L)
- ROCKPORT WORKS Mens Brown and Tan Comp Toe Two Eye, PR (RK4690)
- PIP Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Orange, XL, 12PK (33-425OR/XL)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-399/L)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XS, 12PK (19-D322/XS)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (44-3455)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (19-D324/L)
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (09-K1250/M)
- HEXARMOR Coated Gloves, Green/White, Size M, PR (3050-M (8))
- Pip Cut-Resistant Gloves