Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, XL, 10" L, PR, PK12
Mfr # 34-8753
Zoro # G2820556
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4 Dip
- Color Green/Black
- Glove Coating Finish Sandy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 34-8753
- Zoro # G2820556
- UPC # 616314156380
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIWI LACE BOOT 72"" BLACK (70449)
- CLC WORK GEAR Coat Trench Heavy Pvc 2Pc Med (R105M)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474T28 (474T28)
- NOTRAX 3 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick (440S0033BL)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (34-8753)
- PIP Cut-Resistant Gloves, 3XL, 12" L, PR, PK12 (34-8753)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (34-8753)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 12PK (16-530/M)
- PIP MaxiCut Ultra Cut-Resistant Coated Gloves, Palm Dipped, Nitrile, A3 Cut Level, XL (Size 10), 1 Pair (44-3745/XL)
- PIP PIP® 19-D322/S Great White® 3GX® Dyneema®Diamond Blended Glove, PU Coated, S (19-D322/S)
- IRONWEAR Strong Grip Cut Resistant Glove A4 | High Dexterity & Sensitivity | Breathable Coating PR (4863-LG)
- Pip Gloves & Hand Protection