Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, XL, 10" L, PR, PK12
Mfr # 16-340LG/XL
Zoro # G2821299
original price:
$206.10
47% off
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size XL ( 10 )
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color High-Visibility Yellow/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 16-340LG/XL
- Zoro # G2821299
- UPC # 616314130717
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Iona Enhanced Coverall, Med (F128)
- ANSELL Alphatec Chemical Resistant Gloves, Nitrile, 18 in Length, 22 mil Thickness, L (9), Green, 1 Pair (37-185)
- ZORO SELECT Lockout Padlock, KA, Black, 2"H (48JR44)
- ESS Goggle Strap, FirePro 1971(TM), 2-Pc Strap (740-0558)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-340LG/M)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-340LG/L)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-340LG/S)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 12PK (34-8743/XXL)
- PIP Maxicut3 Zormax, 3/4 Dip, Grey, PK12 (18-575/L)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (16-D622/L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (KKC4FN-02-S)
- Pip Gloves & Hand Protection