Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, S Size, PR
Mfr # 556
Zoro # G2582512
original price:
$9.89
5% off
new price: $9.39
/pr
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S ( 7 )
- ANSI/ISEA Cut Level A5
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 556
- Zoro # G2582512
- UPC # 616314352584
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S ( 7 ) |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X31E, Glove Insulation Weight 18 g, Standards ASTM/ANSI 105-2016, Insulated No, Base Coating Material Polyurethane, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 12, 15" H, Black, Plain, PR (8990400)
- 3M E-A-R Ear Plugs, 100 PK (10080529210002)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut Level, Palm Dipped, Nitrile, Gray, XL (Size 10), 1 Pair (11-541)
- FIRST ALERT 2-1/2 lb Fire Extinguisher For Household OSHA/US Coast Guard Agency Approval (HOME1)
- PIP G-Tek Hv, PK12 (33-425LY/L)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XS, 12PK (44-3745/XS)
- PIP Cut-Resistant Gloves, 2XL Size, PK12 (M1840-XXL)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 3XL, 12PK (34-8743/XXXL)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK (18-575/XL)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (22-780XL)
- SUPERIOR GLOVE Blended 13Ga Hp Fibers XXL (S13SXB/XXL)
- Pip Gloves & Hand Protection