Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, S, 7" L, PR, PK12
Mfr # 710SANF
Zoro # G2821764
original price:
$170.12
51% off
new price: $82.45
/pk 12, $6.87/ea
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S ( 7 )
- ANSI/ISEA Cut Level A3
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Yellow/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 710SANF
- Zoro # G2821764
- UPC # 662909712851
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S ( 7 ) |
Glove Length | 7 in |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Inspection Tag, Emerg Shower, 5-3/4x3-1/4 in, Cardstock, 25/PK (MGT207CTP)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 7, PR (E011R/7)
- SALISBURY Arc Flash Hood, Clear, ATPV 12 cal/sq cm (AS1200-PP)
- VALUGARDS Valugards Latex, Latex Disposable Gloves, Latex, Powdered, M, 1000 PK, White (304750132)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (710SANF)
- PIP Cut Resistant Half Finger Coated Gloves, A2 Cut Level, PVC, M, 12PK (08-K259PDD/M)
- PIP VF, Cut Gloves, MaxiFlex, XS, 45MU61, PR (34-8743V/XS)
- PIP Cut-Resistant Gloves, M Size, PR (556)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 12PK (34-8743/XXL)
- PIP Cut-Resistant Gloves, XL, 10" L, PR (9110)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Latex, XL, 12PK (09-K1300/XL)
- Pip Gloves & Hand Protection