Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, S, 7" L, PR, PK12
Mfr # 44-3445
Zoro # G2820224
product price: $207.99
/pk 12, $17.33/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Blue/Black
- Glove Coating Finish Dotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 44-3445
- Zoro # G2820224
- UPC # 616314178313
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 7 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's Western Boot Composite Work Boot, Black (SE4818)
- PIONEER Mesh Safety Vest, Green, 3XL, 2 Stripe (V1025260U-3XL)
- KONG USA Paddle Wire Gate, Cyan (765M30BP0KK)
- CONDOR Reading Glasses, +1.00, Clear (52RW68)
- PIP Cut-Resistant Gloves, XL Size, PR (555)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-340LG/XL)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (710SANF)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (16-530/L)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (42-874)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-355/XL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (9178NFXXL)
- Pip Gloves & Hand Protection