Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, S, 7" L, PR, PK12
Mfr # 34-8753
Zoro # G2820398
product price: $132.99
/pk 12, $11.08/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4
- Color Green/Black
- Glove Coating Finish Sandy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-8753
- Zoro # G2820398
- UPC # 616314156373
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 7 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Propane No Smoking No Open Flame Sign, D397A (D397A)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, Background Color: Blue (LHR104BU)
- CONDOR Tacky Mat, Blue, 18 x 36 In, PK4 (6GPY4)
- MCR SAFETY Leather Gloves, Brown, XL, PR (MU36211XL)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (34-8753)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (34-8753)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (34-8753)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-X585/L)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, XS, 1 PR (505-XS)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 12PK (34-8743/S)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 7, 1 PR (11-731)
- Pip Cut-Resistant Gloves