Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, S, 7" L, PR, PK12
Mfr # 16-X585/S
Zoro # G2820477
product price: $128.99
/pk 12, $10.75/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S ( 7 )
- ANSI/ISEA Cut Level A5
- Glove Coating Material Water-Based Polyurethane
- Glove Coating Coverage Palm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 16-X585/S
- Zoro # G2820477
- UPC # 616314246272
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S ( 7 ) |
Glove Length | 7 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Latex, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Equa-Flo Cap Clamp (107-280)
- HEXARMOR Safety Gloves, XL, Black Glove Coating, PR (3011-XL (10))
- DURABLE CORP E 3' X 6' Charcoal Entrance Mat Entrance Mat (654S36CH)
- DICKIES Industrial Work Pants, Twill, Navy, 36x30 (LP92NV 36 30)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-X585/L)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (34-8753)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (34-8753)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 3XL, 12PK (18-570/XXXL)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12, Thickness: 15 ga (42-874)
- PIP Cut-Resistant Gloves, XS, 7" L, PR, PK12 (HVY710HSNF)
- BDG HPPE Cut Resistant Sandy Nitrile Palm, Size XL (10) (99-1-9629-10)
- Pip Gloves & Hand Protection