Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, S, 7" L, PR, PK12
Mfr # 16-350/S
Zoro # G2820154
product price: $69.69
/pk 12, $5.81/ea
$69.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size S ( 7 )
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 16-350/S
- Zoro # G2820154
- UPC # 616314130809
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S ( 7 ) |
Glove Length | 7 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Reserved Parking Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Reserved Parking Signs - Re Pk (A-1218 Reserved Parking Signs - Re Pk)
- DIXON Air King 4 Lug, Washer Rubber (AWR14)
- DYMO Paper Label Tape, 0.5"x13 ft., White, PK2 (10697)
- MSA SAFETY Advantage(TM) 3000 Respirator, L (10028997)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-350/XL)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-350/M)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-350/L)
- PIP G-Tek Hv, PK12 (33-425LY/L)
- PIP PIP G-Tek® CR Polyurethane Gray Grip Gloves W/ HPPE/Glass Liner, Gray Palm/Fingers, L, 1 DZ (16-560/L)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Large (Size 9), 12 Pack (34-8743/L)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S5EP-03-010)
- Pip Cut-Resistant Gloves