Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, S, 7" L, PR
Mfr # 9110
Zoro # G2819530
product price: $13.79
/pr
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S ( 7 )
- ANSI/ISEA Cut Level A4
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Beige / White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 9110
- Zoro # G2819530
- UPC # 662909122049
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S ( 7 ) |
Glove Length | 10 1/8 in |
Glove Length Style | Standard |
Cuff Length | 2 1/2 in |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ASTM F2992-15, Glove Length 10 1/8 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Jumbo OTG Safety Glasses (SB1010SJ)
- BRADY Wire and Cable Label, White, Matte Finish (M4C-187-342)
- CSL Stanchion BeltHead, BlkSteel, 9.5 ft. Belt (5524-BLK)
- DUNLOP Rubber Boot, Men's, 14, Knee, Black, PR (NE68A93)
- PIP Cut-Resistant Gloves, M, 8" L, PR (9110)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR (9110)
- PIP Cut-Resistant Gloves, L, 9" L, PR (9110)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (34-8453)
- PIP Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Orange, XL, 12PK (33-425OR/XL)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (15-440/L)
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR (70-215)
- Pip Gloves & Hand Protection