Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, S, 7" L, PR
Mfr # 09-H550SLPV/S
Zoro # G2821350
product price: $14.95
/pr
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Orange
- Glove Coating Finish None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 09-H550SLPV/S
- Zoro # G2821350
- UPC # 616314250606
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 9.1 in |
Glove Length Style | Standard |
Cuff Length | 2 1/2 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Leather Gloves, ANSI/ISEA Cut Level A9, Glove Style Leather, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Leather Palm Material Cowhide, Standards ASTM F2992-15, EN388 2016: 4X43F, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Safety Glasses, Clear Antifog Coating (Y770HVAFC)
- BRADY Pipe Marker, 30 ft. H x 8in. W, Vinyl, 109273 (109273)
- BRADY Numbr Label, 0 Thru 9, 1/2inH, PK25 (3410-# KIT)
- DELTA PLUS AntiFog FoamLined Clear Safety Glasses with Adjustable Temples (GG-40C-AF)
- PIP Cut-Resistant Gloves, M, 8" L, PR (09-H550SLPV/M)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR (09-H550SLPV/XXL)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 3XL, 12PK (34-8743/XXXL)
- PIP Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Orange, XL, 12PK (33-425OR/XL)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 12PK (19-D322/XL)
- PIP Gloves, Cut Protection, ATG, Blu, 2XL, PK12 (44-3745/XXL)
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, 2XL, 1 PR (IMPC5-88-012)
- Pip Cut-Resistant Gloves