Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, M, 8" L, PR, PK12
Mfr # 34-8743FY
Zoro # G2821037
original price:
$217.78
22% off
new price: $167.99
/pk 12, $14.00/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color High-Visibility Yellow
- Glove Coating Finish Sandy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-8743FY
- Zoro # G2821037
- UPC # 616314184390
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 8 in |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Advantage™ 420 Half Mask, S (10102182)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, S, Black/Yellow (926S)
- RADIANS Disposable Contoured-T Shape, Green (FP30-B500)
- AIR PRODUCTS & CONTROLS Carbon Monoxide Duct Detector Kit (SL-701 KIT)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (34-8743FY)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (713HGWU/S)
- PIP Gloves, Cut Protection, ATG, Blu, 2XL, PK12 (44-3745/XXL)
- PIP VF, Cut Gloves, MaxiFlex, XL, 45MU65, PR (34-8743V/XL)
- PIP VF, Cut Gloves, MaxiFlex, XS, 45MU61, PR (34-8743V/XS)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (960-L)
- ERB SAFETY A2H-241 Republic ANSI Cut Level A2 HPPE Gloves, PU Coated, MD, PR (22471)
- Pip Cut-Resistant Gloves