Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, M, 8" L, PK12
Mfr # HVY710HSNF
Zoro # G2820818
product price: $80.45
/pk 12, $6.70/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size M ( 8 )
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color High Visibility Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # HVY710HSNF
- Zoro # G2820818
- UPC # 662909501042
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M ( 8 ) |
Glove Length | 8 in |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots, Size 7, 16" Height, Black, Plain, PR (CHH-000A/7)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50010)
- TOUGH DUCK Hi-Vis Rain Pants, XL, Yellow/Green (S37411)
- TILLMAN Stick Welding Gloves, Cowhide Palm, PR (1018)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 12PK (34-8743/S)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, XL (Size 10), 12 Pack (34-8743/XL)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 12PK (16-560/XL)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (09-H550SLPV/L)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, M, 1 PR (22-600M)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 12PK (19-D322/XXL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (92733PUXL)
- Pip Cut-Resistant Gloves