Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, L, 9" L, PR, PK12
Mfr # 44-3445
Zoro # G2820678
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Blue/Black
- Glove Coating Finish Dotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 44-3445
- Zoro # G2820678
- UPC # 616314178290
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), M (JET2NV RG M)
- NORTH SEA Chemical Resistant Gloves, Orange, L, PR (NS230PUL)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-2X)
- FLAMEFIGHTER Fire Extinguisher Stand, PE Plastic, For Tank Weight 10 to 20 lb (JFP01)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (44-3445)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (44-3445)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (44-3445)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 12PK (19-D322/M)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (34-8753)
- PIP Cut-Resistant Gloves, XS, 7" L, PR, PK12 (HVY710HSNF)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (97-002)
- Pip Gloves & Hand Protection