Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, L, 9" L, PR, PK12
Mfr # 34-8753
Zoro # G2820748
product price: $132.99
/pk 12, $11.08/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- ANSI/ISEA Cut Level A2
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4
- Color Green/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-8753
- Zoro # G2820748
- UPC # 616314156359
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, High Magnetic Fields Pacemakers Bilingual, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-12636)
- BRADY Pipe Mrkr, Cooling Water, 1-1/2to2-3/8 In, 4042-B (4042-B)
- LYLE Parking Sign, 12"W, 18" H, 0.063" Thickness, T1-2399-HI_12x18 (T1-2399-HI_12x18)
- IMPACT PRODUCTS Malt By Impact Three-Ply Face Mask with Ear Loops, 2000PK (MFB-3-EL-2K)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 12PK (16-D622/XS)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (15-215/XXL)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (710SANF)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (44-3455)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (16-377/XXL)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-350/S)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, S, 1 PR (9693S)
- Pip Gloves & Hand Protection