Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, L, 9" L, PR, PK12
Mfr # 34-8453
Zoro # G2822044
product price: $150.99
/pk 12, $12.58/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size L ( 9 )
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4
- Color Green/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-8453
- Zoro # G2822044
- UPC # 616314156298
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L ( 9 ) |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Full Dome, Scratch Resistant, 18" (PV18-360CT)
- ECCO Beacon, Clear, 4-29/32" H (6262C)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, 3XL, Unlined, PR (RWG2-07-XXXL)
- CONDOR High Visibility Vest, Yellow/Green, L (53YM66)
- PIP PIP® 19-D322/S Great White® 3GX® Dyneema®Diamond Blended Glove, PU Coated, S (19-D322/S)
- PIP Gloves for Cut Protection, ATG, M, PK12 (19-D470/M)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (44-3445)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 12PK (34-8443/M)
- PIP Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Orange, XL, 12PK (33-425OR/XL)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (22-780XL)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, 3 Cut Level, Uncoated, 2XL, 1 PR (337-12)
- Pip Gloves & Hand Protection