Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, L, 9" L, PR, PK12
Mfr # 19-D326/L
Zoro # G2820090
product price: $111.99
/pk 12, $9.33/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Size L ( 9 )
- ANSI/ISEA Cut Level A3
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 19-D326/L
- Zoro # G2820090
- UPC # 616314167652
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L ( 9 ) |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Please Stay In Walkway Sign, Landscape (OS-NS-P-1014-L-17593)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65527 (65527)
- SIGNMISSION OSHA Notice Sign, 10" Height, Rigid Plastic, Door May Be Locked During Business Sign, Portrait (OS-NS-P-710-V-11497)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Latex, L, 12PK (09-K1310/L)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 12PK (16-560/XL)
- PIP Gloves for Cut Protection, ATG, M, PK12 (19-D470/M)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, S, 1 PR (22-600S)
- PIP Cut-Resistant Gloves, M, 8" L, PR (9110)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 12PK (16-150/XL)
- ARMOR GUYS Cut-Resistant Glove, ANSI A5, L, PK12 (00-850-L)
- Pip Gloves & Hand Protection