Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, L, 9" L, PR, PK12
Mfr # 16-X585/L
Zoro # G2820626
product price: $128.99
/pk 12, $10.75/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- ANSI/ISEA Cut Level A5
- Glove Coating Material Water-Based Polyurethane
- Glove Coating Coverage Palm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 16-X585/L
- Zoro # G2820626
- UPC # 616314246296
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L ( 9 ) |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Latex, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Knee Pads, Soft, Leather, Universal, PR (6991)
- ANSELL Sleeves, 18 In. L, Blue, Vinyl, PR (59-001)
- BRADY Autoclave Label, White, Labels/Roll: 2000 (THT-37-7425-2-SC)
- MSA SAFETY Automated Test System, 100-240VAC (10128630)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-X585/S)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, 2XL (Size 11), 1 Pair (34-8743)
- PIP Cut-Resistant Gloves, XS, 7" L, PR, PK12 (HVY710HSNF)
- PIP Cut-Resistant Gloves, L Size, PR (556)
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (09-K1250/M)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, M, 1 PR (505-M)
- NIROFLEX USA Cut Resistant Gloves, 5 Cut Level, Stainless Steel Mesh, 2XL, 1 PR (GU-2515/XXL)
- Pip Cut-Resistant Gloves