Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, L, 9" L, PR, PK12
Mfr # 16-350/L
Zoro # G2821886
original price:
$129.37
46% off
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size L ( 9 )
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 16-350/L
- Zoro # G2821886
- UPC # 616314130786
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L ( 9 ) |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE SIGN Century Series Office Sign, EMPLOYEES ONLY, 9 x 3, Black/Silver (4760)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, 4XL (LUX-SSETPBK-Y4X)
- ANSELL TouchNTuff 92-600, Nitrile Disposable Gloves, 4.9 mil Palm, Nitrile, Powder-Free, XL, 20 PK, Green (92-600VP)
- MECHANIX WEAR Mechanics Gloves, High-Visibility Yellow, Synthetic Leather (CWKSFF-X91-009)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-350/M)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-350/XL)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-350/S)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (44-3445)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XS, 12PK (19-D322/XS)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (09-H550SLPV/XL)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR (STACXPNRT10)
- Pip Gloves & Hand Protection