Shop All Cut-Resistant Gloves
This Product is Discontinued
Pip
Cut Resistant Gloves, Gray, 2XL, PR (Discontinued)
Mfr # 19-D470
Zoro # G0130374
This Product is Discontinued
Key Features
- Glove Size 2XL
- Size 2XL
- ANSI/ISEA Cut Level 5
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 19-D470
- Zoro # G0130374
- UPC # 616314044656
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 9-3/5 in |
Length | 9-3/5" |
Size- Alpha | 2XL |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards ANSI F1790, EN388, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.