Shop All Cut-Resistant Gloves
Pip
Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR
Mfr # 22-780XL
Zoro # G0620205
product price: $15.99
/ea
Sold in multiples of 24 for $383.76
$383.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- ANSI/ISEA Cut Level A9
- Size XL
- Glove Coating Material Uncoated
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 22-780XL
- Zoro # G0620205
- UPC # 616314030796
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A9 |
Glove Coating Material | Uncoated |
Color | White |
Suggested Use Environment | Dry |
Coating Material | Uncoated |
Description
Kut-Gard Brute Steel Core Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Specialty 0.5mm Covert Tactical Glove, Black, 2XL, 11" L, PR (MSD-55-012)
- SPEAKMAN Aerator Replacement for Optimus, PK6 (RPG05-2500)
- RUBBER-CAL "Bring a 5lbs. Steak!" Dog Door Mat, 18 by 30-Inch (10-106-026)
- MASTER LOCK Lockout Padlock, KD, White, 1-7/8"H (S31WHT)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (16-D622/S)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-399/S)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, XL, 1 PR (505-XL)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 12PK (16-530/S)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 12PK (19-D322/M)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 12PK (34-8743/S)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (44-3445)
- Pip Gloves & Hand Protection