Shop All Cut-Resistant Gloves
Pip
Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR
Mfr # 22-780L
Zoro # G0620180
product price: $15.99
/ea
Sold in multiples of 24 for $383.76
$383.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- ANSI/ISEA Cut Level A9
- Size L
- Glove Coating Material Uncoated
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 22-780L
- Zoro # G0620180
- UPC # 616314030789
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A9 |
Glove Coating Material | Uncoated |
Color | White |
Suggested Use Environment | Dry |
Coating Material | Uncoated |
Description
Kut-Gard Brute Steel Core Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY SI Holbrook Blackside w/ Prizm Black Polar (OO9102-G055)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-9 (SDR-9)
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (2960-4)
- PELICAN Pelican Aircase w Foam, 8.22 in, PrPu, Blk (016060-0000-110)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (19-D318/L)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (16-399/XXL)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (16-D622/L)
- PIP Great White 3GX Seamless Knit Dyneema Diamond Blended Gloves, X-Large, White/Gray (19-D322/XL)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 12PK (16-150/XL)
- PIP VF, Cut Gloves, MaxiFlex, XS, 45MU61, PR (34-8743V/XS)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, PVC, S, 12PK (9363S)
- Pip Gloves & Hand Protection