Shop All Cut-Resistant Gloves
Pip
Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR
Mfr # 09-H550SLPV/L
Zoro # G7751945
product price: $15.69
/pr
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- ANSI/ISEA Cut Level A9
- Glove Coating Material Uncoated
- Color Orange
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 09-H550SLPV/L
- Zoro # G7751945
- UPC # 616314250620
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Size- Numeric | 9 |
Size- Alpha | L |
Size (Numeric) | 9 |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A9 |
Glove Coating Material | Uncoated |
Color | Orange |
ANSI/ISEA Abrasion Level | Not Rated |
Coating Material | Uncoated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Cut Level A9, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Clear Scratch-Resistant (14480)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 466U46 (466U46)
- 3M 6000 Series Half Mask Reusable Respirators, Without Filters (50051131070269)
- ZORO SELECT Replacement Liner, Size 11, White, PR (L8562A40-002)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (09-H550SLPV/XL)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, M, 1 PR (505-M)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK (18-575/XL)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (19-D326/XL)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (44-3755)
- PIP Cut-Resistant Gloves, M, 8" L, PR (9110)
- 212 PERFORMANCE Impact, Cut 5, Rancher Black, 3XL, PR (IMPC5R-05-013)
- Pip Cut-Resistant Gloves