Shop All Cut-Resistant Gloves
Pip
Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 12PK
Mfr # 07-K390/M
Zoro # G9315140
product price: $182.99
/pk 12, $15.25/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$182.99
Free 30-Day Returns
Key Features
- Glove Size M
- Size M
- ANSI/ISEA Cut Level A6
- Glove Coating Material Uncoated
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 07-K390/M
- Zoro # G9315140
- UPC # 616314045837
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A6 |
Glove Coating Material | Uncoated |
Color | Green |
Suggested Use Environment | Dry |
Coating Material | Uncoated |
Description
Kut-Gard Kevlar(R) Armor Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Number Label, 5, 6In H (DWR-6-5-EA)
- ZING NOTICE Sign, Video Surveillance, 7X10" (1143S)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Emergency Assembly Point Sign, Portrait (OS-NS-A-1824-V-11755)
- TINGLEY RUBBER Tingley 1150 Winter-Tuff Ice Traction Spikes, Black, Studded Outsole, XL (1150.XL)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-350/M)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (16-399/XXL)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 12PK (34-8443/M)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (09-K1250/XL)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (34-8743FY)
- PIP Cut-Resistant Gloves, M, 8" L, PR (09-H550SLPV/M)
- BDG Goatskin Driver Cut Resistant Liner Hi-Viz Fingertips, Shrink Wrapped, Size XL (20-1-1891-XL-K)
- Pip Gloves & Hand Protection