Shop All Cut-Resistant Gloves
Pip
Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 12PK
Mfr # 07-K300/S
Zoro # G9315061
product price: $67.55
/pk 12, $5.63/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Size S
- ANSI/ISEA Cut Level A3
- Glove Coating Material Uncoated
- Glove Lining Material - Cut Resistant Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 07-K300/S
- Zoro # G9315061
- UPC # 616314003141
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A3 |
Glove Coating Material | Uncoated |
Color | Yellow |
Glove Lining Material - Cut Resistant | Kevlar(R) |
Suggested Use Environment | Dry |
Coating Material | Uncoated |
Glove Lining Material | Kevlar ® |
Description
Kut-Gard Kevlar(R) Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Forklifts 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99836 (FD-2-R-16-99836)
- MCR SAFETY Cut Resistant Fingerless Gloves, A7 Cut Level, Uncoated, L, 1 PR (9349LD)
- ENPAC Loose Absorbent, 1 gal., Jar (ENP D503)
- QUICK DAM Drain Cover Kit, 10 ft., High Visibility (QDGGDS-HV)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (44-3455)
- PIP MaxiCut Ultra Cut-Resistant Coated Gloves, Dipped, Nitrile, A3 Cut Level, Large (Size 9), 1 Pair (44-3745/L)
- PIP Gloves, Cut Resistance, M, PR (15-210/M)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-X585/L)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 12PK (16-150/XL)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (HVY710HSNF)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (74-048)
- Pip Cut-Resistant Gloves