Shop All Cut-Resistant Gloves
Pip
Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 12PK
Mfr # 17-D350/M
Zoro # G9319578
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$240.99
Free 30-Day Returns
Key Features
- Glove Size M
- ANSI/ISEA Cut Level A3
- Size M
- Glove Coating Material Uncoated
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 17-D350/M
- Zoro # G9319578
- UPC # 616314036903
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A3 |
Glove Coating Material | Uncoated |
Color | White |
Suggested Use Environment | Dry |
Glove Lining Material - Cut Resistant | HPPE |
Coating Material | Uncoated |
Glove Lining Material | HPPE |
Description
HPPE Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, XL, Nylon (10194671)
- MAKITA 18V LXT® Fan Jacket, L (DFJ201ZL)
- ACCUFORM Scoreboard, Job Safety, 20 x 28 In. (SCK115)
- PARTNERS BRAND 100% Jersey Cotton Gloves, Large, Black, 12 Pairs/Case (GLV1012L)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (HVY710HSNF)
- PIP Cut-Resistant Gloves, M, 8" L, PR (09-H550SLPV/M)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-377/M)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (42-874)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 12PK (16-D622/XS)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-399/S)
- ENDURA Work Gloves, Drivers, M, Leather, PR (378GTXOTM)
- Pip Cut-Resistant Gloves