Shop All Cut-Resistant Gloves
Pip
Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 12PK
Mfr # 07-K350/M
Zoro # G9315183
product price: $110.99
/pk 12, $9.25/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- ANSI/ISEA Cut Level A3
- Glove Coating Material Uncoated
- Color Yellow
- Suggested Use Environment Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 07-K350/M
- Zoro # G9315183
- UPC # 616314003196
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A3 |
Glove Coating Material | Uncoated |
Color | Yellow |
Suggested Use Environment | Dry |
Glove Lining Material - Cut Resistant | Kevlar(R) |
Coating Material | Uncoated |
Glove Lining Material | Kevlar ® |
Description
Kut-Gard Kevlar(R) Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (S5EP-02-007)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk50 (DL149BTB50)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (48UP82)
- NMC No Pacemakers Iso Label, Pk10 (ISO226AP)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (960-XXL)
- PIP Cut-Resistant Gloves, 3XL Size, PK12 (M1840-3XL)
- PIP Leather Gloves, S, Gunn Cut, PR, PK12 (09-K1250/S)
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (09-K1250/XXL)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (710SANF)
- PIP G-Tek, Kevlar/Lycra Seamless Knit Liner With Gray Poly Coating, L (09-K1250/L)
- EDGE Gloves, Black/Gray, 1 PR (48-929)
- Pip Cut-Resistant Gloves