Shop All Cut-Resistant Gloves
Pip
Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 12PK
Mfr # 07-K300/M
Zoro # G9315028
product price: $66.59
/pk 12, $5.55/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- ANSI/ISEA Cut Level A3
- Size M
- Glove Coating Material Uncoated
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 07-K300/M
- Zoro # G9315028
- UPC # 616314003158
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A3 |
Glove Coating Material | Uncoated |
Color | Yellow |
Glove Lining Material - Cut Resistant | Kevlar(R) |
Suggested Use Environment | Dry |
Coating Material | Uncoated |
Glove Lining Material | Kevlar ® |
Description
Kut-Gard Kevlar(R) Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Hazard Communication Label, 16 in. H (501)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, S (SP10BW RG S)
- DEWALT Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DPG54-11D)
- MASTER LOCK Padlock Station, Unfilled, 1 Component (S125)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (16-D622/L)
- PIP Gloves for Cut Protection, ATG, M, PK12 (19-D470/M)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-340LG/M)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (44-3455)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (34-8743FY)
- PIP Gloves for Cut Protection, ATG, L, PK12 (19-D470/L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (KKC2FN-04-L)
- Pip Cut-Resistant Gloves