Shop All Cut-Resistant Gloves
Pip
Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 12PK
Mfr # 17-DL300/L
Zoro # G9319648
product price: $166.99
/pk 12, $13.92/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$166.99
Free 30-Day Returns
Key Features
- Glove Size L
- ANSI/ISEA Cut Level A3
- Size L
- Glove Coating Material Uncoated
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 17-DL300/L
- Zoro # G9319648
- UPC # 616314036996
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A3 |
Glove Coating Material | Uncoated |
Color | White |
Glove Lining Material - Cut Resistant | HPPE |
Suggested Use Environment | Dry |
Coating Material | Uncoated |
Glove Lining Material | HPPE |
Description
HPPE Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAREALERT LED Road Flare Kit, 1 Watt, Yellow (B3YBP2)
- MAGID Weld Pro Grey 24 x 36 Leather Bib Style Apron (T4100-36)
- 3M Comfort Grip Glove, General Use, XL, PK120 (CGXL-GU)
- ERGODYNE Black Elbow Sleeve w/ Strap, XL (655)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 12PK (34-8743/M)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (960-XL)
- PIP Cut-Resistant Gloves, 2XL Size, PK12 (M1840-XXL)
- PIP Great White 3GX Seamless Knit Dyneema Diamond Blended Gloves, Medium, White/Gray (19-D322/M)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-399/XL)
- PIP Gloves for Cut Protection, ATG, M, PK12 (19-D470/M)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, L, 1 PR (2066-L (9))
- Pip Gloves & Hand Protection