Shop All Cut-Resistant Gloves
Pip
Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 12PK
Mfr # 17-D350/L
Zoro # G9319523
product price: $239.99
/pk 12, $20.00/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$239.99
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
- ANSI/ISEA Cut Level A3
- Glove Coating Material Uncoated
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 17-D350/L
- Zoro # G9319523
- UPC # 616314036897
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A3 |
Glove Coating Material | Uncoated |
Color | White |
Glove Lining Material - Cut Resistant | HPPE |
Suggested Use Environment | Dry |
Coating Material | Uncoated |
Glove Lining Material | HPPE |
Description
HPPE Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 17" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-104)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit, Heats Up to 12 hrs, 44 in Max Chest, 4 Outside Pockets, Black, M (204B-21M)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (475371)
- 3M Clear Tekk Protection Professional Faceshield (90028-80025T)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (960-L)
- PIP Cut-Resistant Gloves, M, 8" L, PK12 (HVY710HSNF)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-350/M)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-320/M)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (730TGU/L)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 12PK (34-8743/S)
- MAGID DROC GPD282 Super Soft 15Gauge Polyurethane Palm Work GlovesCut Level A2 (GPD282-5)
- Pip Gloves & Hand Protection