Shop All Cut-Resistant Gloves
Pip
Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 12PK
Mfr # 07-K350/L
Zoro # G9315098
product price: $98.79
/pk 12, $8.23/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- ANSI/ISEA Cut Level A3
- Size L
- Glove Coating Material Uncoated
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 07-K350/L
- Zoro # G9315098
- UPC # 616314003202
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A3 |
Glove Coating Material | Uncoated |
Color | Yellow |
Suggested Use Environment | Dry |
Glove Lining Material - Cut Resistant | Kevlar(R) |
Coating Material | Uncoated |
Glove Lining Material | Kevlar ® |
Description
Kut-Gard Kevlar(R) Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 14 in Height, Vinyl, 14" x 10", WS-D-1014-Georgia (WS-D-1014-Georgia)
- REFRIGIWEAR Softshell High Bib Black Xl (0495RBCHXLG)
- EDWARDS SIGNALING Pipe mount for 105 series (105PM)
- 3M Half Mask Respirator, Silicone, Gray, Mask Size: L (HF-803SD)
- PIP G-Tek, Kevlar Brand Fiber, Yl/Bk, L, PK12 (09-K1600/L)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-377/M)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, XS, 1 PR (505-XS)
- PIP VF, Cut Gloves, MaxiFlex, 2X, 45MU66, PR (34-8743V/XXL)
- PIP MaxiCut Ultra Cut-Resistant Coated Gloves, Dipped, Nitrile, A3 Cut Level, Medium (Size 8), 1 Pair (44-3745/M)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (42-874)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (21AH88)
- Pip Cut-Resistant Gloves