Shop All Cut-Resistant Gloves
Pip
Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 12PK
Mfr # 07-K300/L
Zoro # G9315043
product price: $70.29
/pk 12, $5.86/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
- ANSI/ISEA Cut Level A3
- Glove Coating Material Uncoated
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 07-K300/L
- Zoro # G9315043
- UPC # 616314003165
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A3 |
Glove Coating Material | Uncoated |
Color | Yellow |
Glove Lining Material - Cut Resistant | Kevlar(R) |
Suggested Use Environment | Dry |
Coating Material | Uncoated |
Glove Lining Material | Kevlar ® |
Description
Kut-Gard Kevlar(R) Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 6 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- ANSELL VF, Cut Res Sleeve, NoThumb, 52RT97, EA (11-250VP)
- HD SAFETY STORE Spill Cleanup Station, Wall Mount (AB-W915)
- TILSATEC Cut Resistant Sleeve, 20 In. (TTP850-20-TS)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 12PK (34-8443/S)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, Medium (Size 8), 1 Pair (34-8743)
- PIP Great White 3GX Seamless Knit Dyneema Diamond Blended Gloves, Medium, White/Gray (19-D322/M)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-399/XL)
- PIP Cut-Resistant Gloves, S, 7" L, PR (9110)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, M, 1 PR (505-M)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (234X-09)
- Pip Cut-Resistant Gloves