Shop All Cut-Resistant Gloves
Pip
Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 12PK
Mfr # 17-D200/XL
Zoro # G9319453
product price: $88.99
/pk 12, $7.42/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- ANSI/ISEA Cut Level A2
- Size XL
- Glove Coating Material Uncoated
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 17-D200/XL
- Zoro # G9319453
- UPC # 616314036811
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | Uncoated |
Color | White |
Glove Lining Material - Cut Resistant | HPPE |
Suggested Use Environment | Dry |
Coating Material | Uncoated |
Glove Lining Material | HPPE |
Description
HPPE Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Conveyor May Start Warning Sign, 10 in Height, 14 in Width, Aluminum (C130AB)
- SALISBURY Elec. Glove Protector, 11, Cream, PR (ILP10/11)
- MAGID Top Gunn Standard Double Leather Palm wRubberized Cuff, 12PK (TB905EDP)
- 5.11 Womens Stryke Pants, Size 16, Black (64418)
- PIP VF, Cut Gloves, MaxiFlex, 2X, 45MU66, PR (34-8743V/XXL)
- PIP MaxiCut Ultra Cut-Resistant Coated Gloves, Palm Dipped, Nitrile, A3 Cut Level, XL (Size 10), 1 Pair (44-3745/XL)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-350/L)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (16-377/XXL)
- PIP Knit Gloves, L, Seamless Knit, PK12 (42-874)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-340LG/S)
- NIROFLEX USA Cut Resistant Gloves, Stainless Steel Mesh, S, 1 PR (GU-2500/S)
- Pip Cut-Resistant Gloves