Shop All Cut-Resistant Gloves
Pip
Cut Resistant Gloves, A2 Cut Level, Uncoated, S, 12PK
Mfr # 07-K200/S
Zoro # G9314809
product price: $49.29
/pk 12, $4.11/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Size S
- ANSI/ISEA Cut Level A2
- Glove Coating Material Uncoated
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 07-K200/S
- Zoro # G9314809
- UPC # 616314003103
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | Uncoated |
Color | Yellow |
Suggested Use Environment | Dry |
Glove Lining Material - Cut Resistant | Kevlar(R) |
Coating Material | Uncoated |
Glove Lining Material | Kevlar ® |
Description
Kut-Gard Kevlar(R) Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Gate Valve Lockout, Fits Sz 2 to 5 (481)
- CALLOWAY MILLS Black, Grey, 24 W x 36 L (106142436)
- DEFENDER SAFETY H1-EH, Electrical Shock Protection, Safety Helmet Type 1, Class E, ANSI Z89 & EN 397 Rated (H1-EH-03)
- ACCUFORM SAFETY LABEL MOTOR OIL ONLY 3 12 in X LCHL553XVE (LCHL553XVE)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (44-3445)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 12PK (16-D622/XXL)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (42-874)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (HVY710HSNF)
- PIP Cut-Resistant Gloves, S, 7" L, PR (09-H550SLPV/S)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-399/S)
- RADIANS Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XS, 1 PR (RWG559XS)
- Pip Gloves & Hand Protection