Shop All Cut-Resistant Gloves
Pip
Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 12PK
Mfr # 17-SDG325/M
Zoro # G9319663
product price: $131.99
/pk 12, $11.00/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$131.99
Free 30-Day Returns
Key Features
- Size M
- ANSI/ISEA Cut Level A2
- Glove Coating Material Uncoated
- Color Gray/Yellow
- Suggested Use Environment Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 17-SDG325/M
- Zoro # G9319663
- UPC # 616314059148
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | Uncoated |
Color | Gray/Yellow |
Suggested Use Environment | Dry |
Coating Material | Uncoated |
Description
HPPE Defender, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Silicone Gasket, Silicone (28111)
- OBERON Antifog Clear Uv Shield, Ratchet (171AFR)
- TAPCO Blank Sign, 12" W, 18" H, Aluminum (037-00286)
- HY-KO 3In Reflective Letter L, 10PK (B00463)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (19-D318/L)
- PIP Cut-Resistant Gloves, 3XL Size, PK12 (M1840-3XL)
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (09-K1250/XXL)
- PIP Cut-Resistant Gloves, XS, 7" L, PR, PK12 (44-3455)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK (34-8443/XL)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (16-D622/S)
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118G-10/XL)
- Pip Cut-Resistant Gloves