Shop All Cut-Resistant Gloves
Pip
Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 12PK
Mfr # 17-D300/M
Zoro # G9319462
product price: $157.99
/pk 12, $13.17/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$157.99
Free 30-Day Returns
Key Features
- Glove Size M
- ANSI/ISEA Cut Level A2
- Size M
- Glove Coating Material Uncoated
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 17-D300/M
- Zoro # G9319462
- UPC # 616314036859
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | Uncoated |
Color | White |
Glove Lining Material - Cut Resistant | HPPE |
Suggested Use Environment | Dry |
Coating Material | Uncoated |
Glove Lining Material | HPPE |
Description
HPPE Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Warning Light w/Sound, LED, Red, 120VAC (AV1-LED-120R)
- GLOWSHIELD Hi-Viz Orange, T-Shirt, 100% Wicking Cooling Polyster, Size: XL (HW100FO (XL))
- NMC Caution Watch Your Step Heavy Duty Floor Stand (HDFS213)
- RED KAP Insulated Duck Bib Overall (BD30BD RG M)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (730TGU/L)
- PIP MaxiCut Ultra Cut-Resistant Coated Gloves, Dipped, Nitrile, A3 Cut Level, Large (Size 9), 1 Pair (44-3745/L)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XS, 12PK (44-3745/XS)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (34-8753)
- PIP Maxicut3 Zormax, 3/4 Dip, Grey, PK12 (18-575/L)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (34-8743FY)
- ANSELL Cut Resistant Glove, Knitted, Size 10, PR (11-571)
- Pip Cut-Resistant Gloves