Shop All Cut-Resistant Gloves
Pip
Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK
Mfr # 07-K200/L
Zoro # G9314851
product price: $54.59
/pk 12, $4.55/ea
$54.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
- ANSI/ISEA Cut Level A2
- Glove Coating Material Uncoated
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 07-K200/L
- Zoro # G9314851
- UPC # 616314003127
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | Uncoated |
Color | Yellow |
Suggested Use Environment | Dry |
Glove Lining Material - Cut Resistant | Kevlar(R) |
Coating Material | Uncoated |
Glove Lining Material | Kevlar ® |
Description
Kut-Gard Kevlar(R) Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 10, PR (150040-SZ10)
- DUPONT Tyvek 400 Collared Disposable Coveralls, Medium, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWHMD0006G1)
- HEXARMOR Safety Glvs, A2,769 g, 1063.8 N, Size M, PR1 (2068X-M (8))
- IRON AGE Size 8 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- PIP Gloves for Cut Protection, ATG, S, PK12 (19-D470/S)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (19-D326/XXL)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (09-H550SLPV/XL)
- PIP Cut-Resistant Gloves, L Size, PR (556)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (44-3455)
- PIP PIP® 19-D322/S Great White® 3GX® Dyneema®Diamond Blended Glove, PU Coated, S (19-D322/S)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (19-D318/S)
- Pip Gloves & Hand Protection