Shop All Cut-Resistant Gloves
Pip
Cut Resistant Gloves, A2 Cut Level, Uncoated, 2XS, 12PK
Mfr # 17-D200/XXS
Zoro # G9319447
product price: $85.39
/pk 12, $7.12/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XS
- Size 2XS
- ANSI/ISEA Cut Level A2
- Glove Coating Material Uncoated
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 17-D200/XXS
- Zoro # G9319447
- UPC # 616314036835
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XS |
Size | 2XS |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | Uncoated |
Color | White |
Suggested Use Environment | Dry |
Glove Lining Material - Cut Resistant | HPPE |
Coating Material | Uncoated |
Glove Lining Material | HPPE |
Description
HPPE Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, 9, PR (11-925)
- BDG Leather Gloves, L/9 (30-1-W10EL)
- BRADY Single Phase Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK (152343)
- MAGID ROC HV250W Waterproof Thermal Coated Work GloveCut Level A2 (HV250W-12)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 12PK (16-D622/XL)
- PIP Cut-Resistant Gloves, 3XL, 12" L, PR (9110)
- PIP G-Tek, Kevlar Brand Fiber, Yl/Bk, M, PK12 (09-K1600/M)
- PIP Cut-Resistant Gloves, S, 7" L, PR (9110)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (19-D326/XXL)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 12PK (16-560/XL)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- Pip Gloves & Hand Protection