Shop All Cut-Resistant Gloves
Pip
Cut Resistant Gloves, A2 Cut Level, Uncoated, 2XL, 12PK
Mfr # 07-K200/XXL
Zoro # G9314888
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- ANSI/ISEA Cut Level A2
- Glove Coating Material Uncoated
- Color Yellow
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 07-K200/XXL
- Zoro # G9314888
- UPC # 616314014888
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size- Alpha | 2XL |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | Uncoated |
Color | Yellow |
ANSI/ISEA Abrasion Level | Not Rated |
Glove Lining Material - Cut Resistant | Kevlar(R) |
Suggested Use Environment | Dry |
Coating Material | Uncoated |
Silicone-Free | No |
Glove Lining Material | Kevlar ® |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE 3XL Class 2 Economy T-Shirt, Lime (8289)
- SAFETYPOSTER.COM Safety Poster, If You Value Your Sight, EN (P1512)
- INTERNATIONAL ENVIROGUARD Blue PE Shoe Cover, PK500 (3209)
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 12, PR (21402 12)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 12PK (34-8743/XXL)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (44-3455)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (960-L)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK (09-K1450/XL)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 12PK (16-530/S)
- PIP Leather Gloves, XS, Gunn Cut, PR, PK12 (09-K1250/XS)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (RWGD101M)
- Pip Cut-Resistant Gloves