Shop All Cut-Resistant Gloves
Pip
Cut Resistant Gloves, A1 Cut Level, Uncoated, XL, 12PK
Mfr # 07-K320/XL
Zoro # G9315159
product price: $43.89
/pk 12, $3.66/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- ANSI/ISEA Cut Level A1
- Glove Coating Material Uncoated
- Color Yellow
- Suggested Use Environment Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 07-K320/XL
- Zoro # G9315159
- UPC # 616314016950
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A1 |
Glove Coating Material | Uncoated |
Color | Yellow |
Suggested Use Environment | Dry |
Coating Material | Uncoated |
Description
Kut-Gard Kevlar(R) Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Die Cut Apron, 49in. x 33in., Green, PK12 (56-102)
- BOSS JobMaster Men's Indoor/Outdoor High Dexterity Palm Gloves Black/Gray M 1 pair (8442M)
- GLOWEAR BY ERGODYNE Orange S Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- KINCO Kinco 1927KW Lined Premium Grain Pigskin Gloves with Knit Wrist (1927KW-S)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (34-8753)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-355/M)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (44-3455)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 12PK (34-8443/S)
- PIP VF, Gloves, MaxiFlex Cut, M, 45MU63, PR (34-8743V/M)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 12PK (16-530/M)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A2 (GPD252-8)
- Pip Gloves & Hand Protection